Shop All Pipe Taps
Nachi
Taper Pipe, 5 Flutes, NPS
Mfr # 84058
Zoro # G509085383
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Taper Pipe
- Number of Flutes 5
- Tap Thread Type NPS
- Tap Material HSSE-V
- Tap Dimension Type Spiral Flute
Product Information
Dimensions
Tap Dimension Type | Spiral Flute |
Thread Length | 1.752" |
Overall Length | 3.752" |
Shank Dia. | 1.125" |
Tap Size | #1-11 1/2 |
Details
Tap Chamfer | Taper Pipe |
Number of Flutes | 5 |
Tap Thread Type | NPS |
Tap Material | HSSE-V |
Thread Direction | Right Hand |
Description
-Premium HSS Substrate For Improved Performance- Surface Treated Taper Pipe Tap- Spiral Fluted Design- NPS - Will Require Sealing Compounds
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 2.5/8 6 Point 108mm 1 Sq. Drive (18300A-2.5/8)
- SURTEK Tool Box, Plastic, 17 in W (CPS17)
- WESTWARD Screw Machine Drill Bit, #3 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (5TUX4)
- FEIN Set (1Punch 1 Die) (63602048013)
- NACHI Straight Pipe, 4 Flutes, NPSF (74092)
- NACHI Taper Pipe, 4 Flutes, NPS (84054)
- NACHI Taper Pipe, 5 Flutes, NPTF (74176)
- NACHI Taper Pipe, 4 Flutes, NPT (74102)
- NACHI Taper, 4 Flutes, NPT (74052)
- NACHI Taper, 4 Flutes, NPT (74054)
- OSG Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPTF (1200600600)
- Nachi Taps