Shop All Pipe Taps
Nachi
Taper Pipe, 4 Flutes, NPTF
Mfr # 74109
Zoro # G909085310
$45.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Chamfer Taper Pipe
- Number of Flutes 4
- Tap Thread Type NPTF
- Tap Size 1/4"-18
- Thread Direction Right Hand
Product Information
Dimensions
Tap Size | 1/4"-18 |
Shank Dia. | 0.7" |
Tap Dimension Type | Short Projection |
Overall Length | 2.563" |
Thread Length | 1.063" |
Details
Tap Chamfer | Taper Pipe |
Number of Flutes | 4 |
Tap Thread Type | NPTF |
Thread Direction | Right Hand |
Tap Finish | Bright |
Tap Material | HSS |
Description
-Premium HSS Substrate For Improved Performance- Bright Finish Taper Pipe Tap Short Projection- Straight Fluted Design- NPTF - Will Create Mechanical Seal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #15 (C15934)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, .50mm (112100500)
- REGAL CUTTING TOOLS 1/4-28 H3 2 Flt. Plug Spiral Point Extension Tap - 4" SS (091386AS)
- MAKITA Drill, 18V, 1/2" Chuck, 2,100 RPM (XFD14Z)
- NACHI Taper Pipe, 5 Flutes, NPT (74073)
- NACHI Straight Pipe, 5 Flutes, NPSF (74095)
- NACHI Taper Pipe, 4 Flutes, NPS (84054)
- NACHI Taper Pipe, 4 Flutes, NPT (74127)
- NACHI Taper Pipe, 5 Flutes, NPTF (74176)
- NACHI Taper Pipe, 5 Flutes, NPT (74075)
- YMW TAPS Pipe Tap, 1/4"-18, NPSF (383328TIN)
- Nachi Pipe Taps