Shop All Pipe Taps
Nachi
Taper Pipe, 4 Flutes, NPSF
Mfr # 84063
Zoro # G709085480
product price: $39.39
/ea
$39.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Taper Pipe
- Number of Flutes 4
- Tap Thread Type NPSF
- Tap Dimension Type Spiral Flute
- Overall Length 2.126"
Product Information
Dimensions
Tap Dimension Type | Spiral Flute |
Overall Length | 2.126" |
Thread Length | 0.752" |
Shank Dia. | 0.4375" |
Tap Size | 1/8"-27 |
Details
Tap Chamfer | Taper Pipe |
Number of Flutes | 4 |
Tap Thread Type | NPSF |
Tap Material | HSSE-V |
Thread Direction | Right Hand |
Description
-Premium HSS Substrate For Improved Performance- Surface Treated Taper Pipe Tap- Spiral Fluted Design- NPSF - Will Create Mechanical Seal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 3/8" Dr, 5/16" Size, SAE Hex Bit Socket, 6 Pts (BA-10A)
- KNIPEX Cable Cutter (95 32 320)
- KLEIN TOOLS Barrel-Type Drift Pin, 11/16-Inch (3260)
- IRWIN Insert Bit, Power, Sgl End, Hex Shank, PK2 (IWAF32PH22)
- NACHI Taper, 4 Flutes, NPT (74052)
- NACHI Taper Pipe, 5 Flutes, NPTF (74176)
- NACHI Straight Pipe, 4 Flutes, NPSF (74092)
- NACHI Straight Pipe, 5 Flutes, NPSF (74095)
- NACHI Taper Pipe, 4 Flutes, NPT (74127)
- NACHI Taper Pipe, 5 Flutes, NPT (74073)
- OSG Pipe Tap, 3/4"-14, Taper, 5 Flutes, NPT (1315608)
- Nachi Taps