Shop All Pipe Taps
Nachi
Straight Pipe, 4 Flutes, NPSF
Mfr # 74092
Zoro # G909084863
product price: $36.69
/ea
$36.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Straight Pipe
- Number of Flutes 4
- Tap Thread Type NPSF
- Overall Length 2.563"
- Tap Finish Bright
Product Information
Dimensions
Overall Length | 2.563" |
Shank Dia. | 0.7" |
Thread Length | 1.063" |
Tap Size | 1/4"-18 |
Tap Dimension Type | Straight Flute |
Details
Tap Chamfer | Straight Pipe |
Number of Flutes | 4 |
Tap Thread Type | NPSF |
Tap Finish | Bright |
Tap Material | HSS |
Thread Direction | Right Hand |
Description
-Premium HSS Substrate For Improved Performance- Bright Finish Straight Pipe Tap- Straight Fluted Design- NPSF - Will Create Mechanical Seal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSHNELL OUTDOOR PRODUCTS Tripod, Stand-Up, Flat, L61In (784030)
- WIDIA Straight Flute Hand Tap, Taper, 4 (14568)
- MICRO 100 Grooving Tool (RR-017-4)
- KLEIN TOOLS 8-in-1 Insulated Precision Screwdriver Set with Case (32584INSR)
- NACHI Straight Pipe, 5 Flutes, NPSF (74095)
- NACHI Taper Pipe, 4 Flutes, NPS (84054)
- NACHI Taper Pipe, 5 Flutes, NPTF (74176)
- NACHI Taper Pipe, 5 Flutes, NPTF (74068)
- NACHI Taper, 4 Flutes, NPT (74052)
- NACHI Taper Pipe, 5 Flutes, NPT (74075)
- YMW TAPS Pipe Tap, 1/4"-18, NPTF (383663)
- Nachi Taps