Shop All Pipe Taps
Nachi
Straight Pipe, 4 Flutes, NPSF
Mfr # 74090
Zoro # G009084961
product price: $32.35
/ea
$32.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Straight Pipe
- Number of Flutes 4
- Tap Thread Type NPSF
- Tap Size 1/8"-27
- Tap Material HSS
Product Information
Dimensions
Tap Size | 1/8"-27 |
Shank Dia. | 0.5625" |
Overall Length | 2.437" |
Tap Dimension Type | Straight Flute |
Thread Length | 1.063" |
Details
Tap Chamfer | Straight Pipe |
Number of Flutes | 4 |
Tap Thread Type | NPSF |
Tap Material | HSS |
Tap Finish | Bright |
Thread Direction | Right Hand |
Description
-Premium HSS Substrate For Improved Performance- Bright Finish Straight Pipe Tap- Straight Fluted Design- NPSF - Will Create Mechanical Seal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN-OGURA 9/16 in. Round Punch (75490)
- FELO Ergonic 3 pcs. Square Set (07157 53517)
- COBRA TOOLS Rod Sewer 3/4X3/64X100' (61000)
- CHICAGO PNEUMATIC Needle Set, PK29 (NP123905)
- NACHI Taper Pipe, 4 Flutes, NPT (74102)
- NACHI Taper Pipe, 5 Flutes, NPT (74073)
- NACHI Taper Pipe, 5 Flutes, NPTF (74176)
- NACHI Taper, 4 Flutes, NPT (74054)
- NACHI Straight Pipe, 4 Flutes, NPSF (74092)
- NACHI Taper, 4 Flutes, NPT (74052)
- REGAL CUTTING TOOLS Pulley Tap, M4x0.70, Plug, 4 Flutes (027209AS)
- Nachi Pipe Taps