Shop All Stub Drills
Nachi
SG-ESS Stub Length Drill - Z
Mfr # 1363604
Zoro # G710406243
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size Z
- Decimal Equivalent 0.413
- Material POWDERED HSCO
- Finish SG (TiN+TiCN)
Product Information
- Brand Nachi
- MFR # 1363604
- Zoro # G710406243
- Country of Origin Japan
- Category Stub Drills
Dimensions
Size | Z |
Shank Dia. | 0.5 |
Overall Length | 4.09375 |
Flute Length | 2 |
Details
Item | HSS PM Short Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.413 |
Material | POWDERED HSCO |
Finish | SG (TiN+TiCN) |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Flute Type | CONVENTIONAL SPIRAL |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Drill Bit Point Angle | 135 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 117.00mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit (5PLT6)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Standard Socke (4046)
- INGERSOLL-RAND Air Drill, General, Pistol, 3/8 In. (7802AKC)
- BOSCH 5-1/4InProgressorBi-MetalJigsawBld, PK100 (T345XF100)
- NACHI SG-ESS Stub Length Drill - 0.95mm (0716690)
- NACHI Aqua REVO Drill Stub - 2.7mm (0770091)
- NACHI Aqua REVO Drill Stub - 5.9mm (0770732)
- NACHI Aqua REVO Drill Stub - 15.3mm (0771688)
- NACHI SG-ESS Stub Length Drill - 1.30mm (0573819)
- NACHI SG-ESS Stub Length Drill - 10.2mm (0573338)
- DRILL AMERICA #32 Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO32)
- Nachi Drill Bits