Shop All Stub Drills
Nachi
SG-ESS Stub Length Drill - Q
Mfr # 1363524
Zoro # G810405832
product price: $32.29
/ea
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size Q
- Decimal Equivalent 0.332
- Material POWDERED HSCO
- Finish SG (TiN+TiCN)
Product Information
- Brand Nachi
- MFR # 1363524
- Zoro # G810405832
- Country of Origin Japan
- Category Stub Drills
Dimensions
Size | Q |
Shank Dia. | 0.375 |
Overall Length | 3.5 |
Flute Length | 1.6875 |
Details
Item | HSS PM Short Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.332 |
Material | POWDERED HSCO |
Finish | SG (TiN+TiCN) |
Cutting Direction | Right |
Number of Flutes | 2 |
Flute Type | CONVENTIONAL SPIRAL |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Drill Bit Point Angle | 135 |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 8" 4-Jaw D1-4 Direct Mount Camlock Lathe Chuck (3900-4808)
- PROTO 3/8 in Drive, 1/2" 12 pt SAE Socket, 12 Points (J5216B)
- STALWART Stalwart 75-HT2015 Household Hand Tools Set; Pink - 15 Piece (75-HT2015)
- MILWAUKEE TOOL 5/16" Diamond Max Hole Saw (49-56-0507)
- NACHI SG-ESS Stub Length Drill - D (1363421)
- NACHI Aqua EX Flat Bottom Stub - 0.2mm (0751974)
- NACHI SG-ESS Stub Length Drill - G (1363444)
- NACHI SG-ESS Stub Length Drill - O (1363501)
- NACHI Aqua REVO Drill Stub - Q (1548180)
- NACHI SG-ESS Stub Length Drill - 0.96mm (0717060)
- M.A. FORD Twister Gp 3X Drill, 2.00Mm (22607870)
- Nachi Drill Bits