Shop All Stub Drills
Nachi
SG-ESS Stub Length Drill - L
Mfr # 1363473
Zoro # G310405844
product price: $28.35
/ea
$28.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size L
- Decimal Equivalent 0.29
- Material POWDERED HSCO
- Finish SG (TiN+TiCN)
Product Information
- Brand Nachi
- MFR # 1363473
- Zoro # G310405844
- Country of Origin Japan
- Category Stub Drills
Dimensions
Size | L |
Shank Dia. | 0.375 |
Overall Length | 3.375 |
Flute Length | 1.5625 |
Details
Item | HSS PM Short Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.29 |
Material | POWDERED HSCO |
Finish | SG (TiN+TiCN) |
Cutting Direction | Right |
Number of Flutes | 2 |
Drill Bit Point Angle | 135 |
Flute Type | CONVENTIONAL SPIRAL |
Coolant Through | No |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Black Leather 5 Pockets, 0258-13 (0258-13)
- PRO-GRADE TOOLS 1/2" Drive, SAE Socket (14016)
- RAMSET Fuel Pack And Pin Kit, For 2HNX1, 2 Pc (FPP034B)
- MILWAUKEE TOOL Oscillating Tool Blade Set, Flush Cut (49-10-9114)
- NACHI SG-ESS Stub Length Drill - 3.65mm (0575600)
- NACHI Aqua EX Flat Bottom Stub - 1/4 (1455630)
- NACHI Aqua EX Flat Bottom Stub - 6.5mm (0709994)
- NACHI SG-ESS Stub Length Drill - B (1363409)
- NACHI Aqua EX Flat Bottom Stub - 1.2mm (0715160)
- NACHI SG-ESS Stub Length Drill - I (1363450)
- PRECISION TWIST DRILL R40C HSS Steam Oxide 135D NAS907C 7/32 inch (R40C7/32)
- Nachi Stub Drills