Shop All Stub Drills
Nachi
SG-ESS Stub Length Drill - C
Mfr # 1363415
Zoro # G210406026
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size C
- Decimal Equivalent 0.242
- Material POWDERED HSCO
- Finish SG (TiN+TiCN)
Product Information
- Brand Nachi
- MFR # 1363415
- Zoro # G210406026
- Country of Origin Japan
- Category Stub Drills
Dimensions
Size | C |
Shank Dia. | 0.25 |
Overall Length | 3.1875 |
Flute Length | 1.375 |
Details
Item | HSS PM Short Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.242 |
Material | POWDERED HSCO |
Finish | SG (TiN+TiCN) |
Cutting Direction | Right |
Number of Flutes | 2 |
Drill Bit Point Angle | 135 |
Coolant Through | No |
Flute Type | CONVENTIONAL SPIRAL |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Demo Demon 1 in. X 6 in. L High Carbon Steel Spade Bit (DSPD4050)
- GUARDAIR 96In 75Lj Alum Ext, Alum Nozzle (75LJE096AA)
- REGAL CUTTING TOOLS M14 x 1.25 Hand Tap D6 4 Fl Bottom (020322AS)
- PROSKIT Slip Joint Pliers, 6 (100-033)
- NACHI Aqua REVO Drill Stub - Q (1548180)
- NACHI SG-ESS Stub Length Drill - 0.95mm (0716690)
- NACHI Aqua REVO Drill Stub - 15/32 (1547986)
- NACHI SG-ESS Stub Length Drill - R (1363530)
- NACHI Aqua REVO Drill Stub - 17/64 (1547854)
- NACHI SG-ESS Stub Length Drill - Z (1363604)
- NACHI Aqua EX Flat Bottom Stub - 1/4 (1455630)
- Nachi Stub Drills