Shop All Stub Drills
Nachi
SG-ESS Stub Length Drill - 7/16in
Mfr # 1245583
Zoro # G810405641
$46.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type TAPER SHANK
- Size 7/16/2023
- Decimal Equivalent 0.4375
- Material HSCO
- Finish BRIGHT FINISH
Product Information
- Brand Nachi
- MFR # 1245583
- Zoro # G810405641
- Country of Origin Japan
- Category Stub Drills
Dimensions
Size | 7/16/2023 |
Shank Dia. | 2 |
Overall Length | 8.5 |
Flute Length | 4.625 |
Details
Item | HSS Cobalt Drill Bit |
Shank Type | TAPER SHANK |
Decimal Equivalent | 0.4375 |
Material | HSCO |
Finish | BRIGHT FINISH |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Carbon Steels, Alloy Steels, Hardened Steels,Stainless Steels, Mold Steels, Cast Irons, Aluminum Alloys, Nonferrous Metals |
Flute Type | CONVENTIONAL SPIRAL |
Coolant Through | Yes |
Drill Bit Point Angle | 118 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8 in Drive, 16mm 12 pt Metric Socket, 12 Points (8436)
- J.W. WINCO GN300-92-M12-40 Adjustable Lever Steel (12N40A04K)
- WRIGHT TOOL Broad Head Bull Pin 1-1/4 (9A650)
- IRWIN Nutsetter, 1/4", 5/16", 3/8", Stl (IWAF243-4)
- NACHI Aqua EX Flat Bottom Stub - 11.7mm (0713873)
- NACHI Aqua REVO Drill Stub - 17/64 (1547854)
- NACHI Aqua EX Flat Bottom Stub - 2.8mm (0713231)
- NACHI Aqua REVO Drill Stub - 11.7mm (0771321)
- NACHI SG-ESS Stub Length Drill - C (1363415)
- NACHI Aqua REVO Drill Stub - Q (1548180)
- DRILL AMERICA 11/32" HSS Black & Gold Split Point Stub Drill Bit, Contractor Grade (KFDST11/32)
- Nachi Stub Drills