Shop All Stub Drills
Nachi
SG-ESS Stub Length Drill - 5.10mm
Mfr # 0572829
Zoro # G310405349
product price: $19.75
/ea
$19.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 5.08
- Decimal Equivalent 0.2
- Material POWDERED HSCO
- Finish SG (TiN+TiCN)
Product Information
- Brand Nachi
- MFR # 0572829
- Zoro # G310405349
- Country of Origin Japan
- Category Stub Drills
Dimensions
Size | 5.08 |
Shank Dia. | 6 |
Overall Length | 70 |
Flute Length | 26 |
Details
Item | HSS PM Short Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.2 |
Material | POWDERED HSCO |
Finish | SG (TiN+TiCN) |
Cutting Direction | Right |
Number of Flutes | 2 |
Flute Type | CONVENTIONAL SPIRAL |
Coolant Through | No |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Drill Bit Point Angle | 135 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMSCOPE Replacement for Commscope Tw-158-ezfc (TW-158-EZFC COMMSCOPE)
- A2Z SCILAB Watch Jewelery Repair Tweezers #4 Fine Point Forceps Fenestrated Grip (A2Z-ZR271)
- PROTO Combination Wrench Set, Metric, 10 pcs. (J1200K-MASD)
- ROTHENBERGER Pipe Threading Dies, NPT, 1 1/4 in (70921)
- NACHI SG-ESS Stub Length Drill - 3.29mm (0695699)
- NACHI Aqua EX Flat Bottom Stub - 15.0mm (0710169)
- NACHI Aqua EX Flat Bottom Stub - 0.2mm (0751974)
- NACHI SG-ESS Stub Length Drill - M (1363480)
- NACHI Aqua REVO Drill Stub - 1/4 (1547848)
- NACHI SG-ESS Stub Length Drill - 10.2mm (0573338)
- NACHI SG-ESS Stub Length Drill - O (1363501)
- Nachi Drill Bits