Shop All Jobber Length Drill Bits
Nachi
SG-ESR Jobber Length Drill - 9.2mm
Mfr # 0722542
Zoro # G510404333
product price: $47.45
/ea
$47.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Drill Bit Point Angle 135
- Drill Bit Material POWDERED HSCO
- Decimal Equivalent 0.354330708661417
- Drill Bit Finish SG (TiN+TiCN)
Product Information
- Brand Nachi
- MFR # 0722542
- Zoro # G510404333
- Country of Origin Japan
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 131 |
Flute Length | 81 |
Size-Diameter | 9 |
Shank size | 10 |
Details
Item | HSS PM Jobber Drill Bits |
Shank Type | Endmill Type Shank |
Drill Bit Point Angle | 135 |
Drill Bit Material | POWDERED HSCO |
Decimal Equivalent | 0.354330708661417 |
Drill Bit Finish | SG (TiN+TiCN) |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 3 |
Coolant Through | No |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN807-M8-56-B Spindle Assembly Steel (807-M8-56-B)
- AMERICAN BUILT PRO Pro-Grade Tool Tote, Polyethylene, Gray, 22 in W x 14 in D x 7-1/2 in H, 5 PK (T1065 P5)
- BAHCO 3-1/2" L x Metal Cutting Carbody Blade, 3-1/2", 18 TPI, PK100 (3845-18-100P-BULK)
- ALLSOURCE Standard Glove, 7" x 35", PR (41844)
- NACHI AG Power Long Parabolic Drill - 1/8in (1372973)
- NACHI Aqua EX Flat Bottom Jobber - 5/32 (1489255)
- NACHI Aqua REVO Drill Regular - 15.3mm (0773491)
- NACHI Jobber Length HSS TiN Coated Drill - 2.5mm (0158179)
- NACHI SG-ESR Jobber Length Drill - 4.8mm (0722106)
- NACHI Jobber Length HSS Parabolic TiN Coated Drill - #34 (1020451)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 13/64 (C22708)
- Nachi Drill Bits