Shop All Jobber Length Drill Bits
Nachi
SG-ESR Jobber Length Drill - 7.5mm
Mfr # 0722376
Zoro # G710404676
product price: $36.69
/ea
$36.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Drill Bit Point Angle 135
- Drill Bit Material POWDERED HSCO
- Drill Bit Finish SG (TiN+TiCN)
- Decimal Equivalent 0.28740157480315
Product Information
- Brand Nachi
- MFR # 0722376
- Zoro # G710404676
- Country of Origin Japan
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 113 |
Flute Length | 69 |
Size-Diameter | 7.3 |
Shank size | 8 |
Details
Item | HSS PM Jobber Drill Bits |
Shank Type | Endmill Type Shank |
Drill Bit Point Angle | 135 |
Drill Bit Material | POWDERED HSCO |
Drill Bit Finish | SG (TiN+TiCN) |
Decimal Equivalent | 0.28740157480315 |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Depth Micrometer, 4" L Base, Flat Anvil (3241-4)
- CLEVELAND Spiral Point Tap, 5/16"-18, Plug, UNC, 2 Flutes, Bright (C57151)
- STARRETT End Cap, Inside Micrometer Head (PT07348)
- DEWALT MESH OSCILLATING TRIANGLE 80 GRIT (5 PACK) (DWASPTRIM80)
- NACHI SG-ESR Jobber Length Drill - 4.7mm (0722090)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 1.5mm (0046738)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 5.7mm (0047150)
- NACHI Jobber Length HSS TiN Coated Drill - 3.2mm (0159312)
- NACHI SG-ESR Jobber Length Drill - 10.0mm (0722622)
- NACHI Aqua REVO Drill Regular - 1/8 (1548225)
- CENTURY DRILL & TOOL #16 Jobber Length Drill Bit (11416)
- Nachi Drill Bits