Shop All Jobber Length Drill Bits
Nachi
SG-ESR Jobber Length Drill - 6.3mm
Mfr # 0722250
Zoro # G810404811
product price: $23.35
/ea
$23.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Drill Bit Point Angle 135
- Drill Bit Material POWDERED HSCO
- Decimal Equivalent 0.240157480314961
- Drill Bit Finish SG (TiN+TiCN)
Product Information
- Brand Nachi
- MFR # 0722250
- Zoro # G810404811
- Country of Origin Japan
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 107 |
Flute Length | 63 |
Size-Diameter | 6.1 |
Shank size | 8 |
Details
Item | HSS PM Jobber Drill Bits |
Shank Type | Endmill Type Shank |
Drill Bit Point Angle | 135 |
Drill Bit Material | POWDERED HSCO |
Decimal Equivalent | 0.240157480314961 |
Drill Bit Finish | SG (TiN+TiCN) |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTER-CABLE 20V MAX* Cordless Cut-Off/Grinder (Tool Only) (PCC761B)
- GEARWRENCH 3/4" Drive Impact Extension 10" (84886)
- K-TOOL INTERNATIONAL Jumbo Raised Panel Combo Wrench, 2-1/4" (KTI-41172)
- WESTWARD Digital Caliper, Standard, 0 to 8 In (29AD37)
- NACHI SG-ESR Jobber Length Drill - 7.5mm (0722376)
- NACHI SG-ESR Jobber Length Drill - 4.6mm (0722084)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - #34 (1060211)
- NACHI SG-ESR Jobber Length Drill - 4.1mm (0722032)
- NACHI SG-ESR Jobber Length Drill - 5.3mm (0722158)
- NACHI Extra Length Parabolic Cobalt Drill W/ Black Oxide - 1/4in (1010196)
- DRILLCO 1/4, JOBBER LENGTH DRILL - 100SE (100SE116)
- Nachi Jobber Length Drill Bits