Shop All Jobber Length Drill Bits
Nachi
SG-ESR Jobber Length Drill - 5.5mm
Mfr # 0722170
Zoro # G610404486
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Drill Bit Point Angle 135
- Drill Bit Material POWDERED HSCO
- Drill Bit Finish SG (TiN+TiCN)
- Decimal Equivalent 0.208661417322835
Product Information
- Brand Nachi
- MFR # 0722170
- Zoro # G610404486
- Country of Origin Japan
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 94 |
Flute Length | 52 |
Size-Diameter | 5.3 |
Shank size | 6 |
Details
Item | HSS PM Jobber Drill Bits |
Shank Type | Endmill Type Shank |
Drill Bit Point Angle | 135 |
Drill Bit Material | POWDERED HSCO |
Drill Bit Finish | SG (TiN+TiCN) |
Decimal Equivalent | 0.208661417322835 |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Crescent X6 3/8 in. drive Metric and SAE 12 Point Socket and Ratchet Set 25 pc (CX6PT25)
- MOODY TOOL Single Ended Bit 5-3/4 in, , Num. of pieces:31 (59-0247)
- MILWAUKEE TOOL MX FUEL Breaker Kit (MXF368-1XC)
- DAVIES Pointed Control Knob, 1/4" Thread Size, 0.62"L, GP Phenolic (1210AX)
- NACHI Aqua REVO Drill Regular - 6.5mm (0774526)
- NACHI Jobber Length HSS TiN Coated Drill - 5.1mm (0162539)
- NACHI Jobber Length HSS TiN Coated Drill - 6.9mm (0165390)
- NACHI Aqua EX Flat Bottom Jobber - 4.6mm (0720911)
- NACHI DLC Carbide Jobber Drill - 11.6mm (0626295)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 3/16in (1060475)
- DRILL AMERICA #57 Cobalt Jobber Length Drill Bit (DWDCO57)
- Nachi Drill Bits