Shop All Jobber Length Drill Bits
Nachi
SG-ESR Jobber Length Drill - 4.9mm
Mfr # 0722112
Zoro # G010404383
$16.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Drill Bit Point Angle 135
- Drill Bit Material POWDERED HSCO
- Decimal Equivalent 0.18503937007874
- Drill Bit Finish SG (TiN+TiCN)
Product Information
- Brand Nachi
- MFR # 0722112
- Zoro # G010404383
- Country of Origin Japan
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 89 |
Flute Length | 47 |
Size-Diameter | 4.7 |
Shank size | 6 |
Details
Item | HSS PM Jobber Drill Bits |
Shank Type | Endmill Type Shank |
Drill Bit Point Angle | 135 |
Drill Bit Material | POWDERED HSCO |
Decimal Equivalent | 0.18503937007874 |
Drill Bit Finish | SG (TiN+TiCN) |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Countersink, 3 FL, 90 Deg, 3/8, HSS (50389)
- PRO-GRADE TOOLS "ternal Torx Socket, 3/8"Dr., T50 (12950)
- VIM PRODUCTS 32 Piece Master Ball Drive Bit Set (VIS112)
- BOSCH Miter Saw Stand, 102 x 37-5/16 in. (T1B)
- NACHI SG-ESR Jobber Length Drill - Q (1464665)
- NACHI SG-ESR Jobber Length Drill - 4.4mm (0722061)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 21/64in (1060687)
- NACHI SG-ESR Jobber Length Drill - 9.9mm (0722616)
- NACHI SG-ESR Jobber Length Drill - 4.8mm (0722106)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 3.3mm (0046910)
- COBRA CARBIDE Jobber Length Drills - Uncoated, Drill Bit Size: 1/8" (30326)
- Nachi Drill Bits