Shop All Jobber Length Drill Bits
Nachi
SG-ESR Jobber Length Drill - 4.7mm
Mfr # 0722090
Zoro # G410404402
product price: $16.65
/ea
$16.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Drill Bit Point Angle 135
- Drill Bit Material POWDERED HSCO
- Drill Bit Finish SG (TiN+TiCN)
- Decimal Equivalent 0.177165354330709
Product Information
- Brand Nachi
- MFR # 0722090
- Zoro # G410404402
- Country of Origin Japan
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 89 |
Flute Length | 47 |
Size-Diameter | 4.5 |
Shank size | 6 |
Details
Item | HSS PM Jobber Drill Bits |
Shank Type | Endmill Type Shank |
Drill Bit Point Angle | 135 |
Drill Bit Material | POWDERED HSCO |
Drill Bit Finish | SG (TiN+TiCN) |
Decimal Equivalent | 0.177165354330709 |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 3/8" Drive Hex Bit SAE Socket 3/8" (CHBS6N)
- PROTO 3/8 in Drive Hex Socket Bit Metric 6 mm Tip, 2 23/32 in L (J4990-6M)
- KD TOOLS 1/4" Drive Metric, 22 pcs (80327)
- MAKITA 18V LXT® 9-1/4" Fan (DCF203Z)
- NACHI AG Power Long Parabolic Drill - 1/8in (1372973)
- NACHI SG-ESR Jobber Length Drill - 4.9mm (0722112)
- NACHI Jobber Length HSS TiN Coated Drill - 8.9mm (0168010)
- NACHI SG-ESR Jobber Length Drill - Q (1464665)
- NACHI SG-ESR Jobber Length Drill - 10.8mm (0722702)
- NACHI Aqua REVO Drill Regular - 2.8mm (0771928)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8%-M42 RHS/RHC 13/64 (54055)
- Nachi Drill Bits