Shop All Jobber Length Drill Bits
Nachi
SG-ESR Jobber Length Drill - 4.1mm
Mfr # 0722032
Zoro # G410404648
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Drill Bit Point Angle 135
- Drill Bit Material POWDERED HSCO
- Decimal Equivalent 0.153543307086614
- Drill Bit Finish SG (TiN+TiCN)
Product Information
- Brand Nachi
- MFR # 0722032
- Zoro # G410404648
- Country of Origin Japan
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 75 |
Flute Length | 43 |
Size-Diameter | 3.9 |
Shank size | 4 |
Details
Item | HSS PM Jobber Drill Bits |
Shank Type | Endmill Type Shank |
Drill Bit Point Angle | 135 |
Drill Bit Material | POWDERED HSCO |
Decimal Equivalent | 0.153543307086614 |
Drill Bit Finish | SG (TiN+TiCN) |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 3/4" Drive 6 Point SAE, 2-3/16" Standard Length, Impact Socket (D020370)
- PROTO 3/8" Drive, SAE 1" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4932CF)
- ASTRO PNEUMATIC RIVETER KIT NUT/THREAD SETTING (AO1452)
- EKLIND 10 Piece 6" SAE Cushion Grip T-Handle Hex Key Set (53610)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 1/4in (1060635)
- NACHI SG-ESR Jobber Length Drill - 4.0mm (0722026)
- NACHI Jobber Length HSS TiN Coated Drill - 6.9mm (0165390)
- NACHI Jobber Length HSS TiN Coated Drill - #48in (1001131)
- NACHI Jobber Length HSS TiN Coated Drill - 1/4in (1226549)
- NACHI Jobber Length HSS Drill - 9/64in (0543650)
- WESTWARD #34 HSS Black Oxide 135 Deg. Jobber Length Drill Bit (2UFK7)
- Nachi Jobber Length Drill Bits