Shop All Jobber Length Drill Bits
Nachi
SG-ESR Jobber Length Drill - 3/8in
Mfr # 1464911
Zoro # G610404035
product price: $45.35
/ea
$45.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Drill Bit Point Angle 140
- Drill Bit Material SOLID CARBIDE
- Decimal Equivalent 0.3594
- Drill Bit Finish REVO-D
Product Information
- Brand Nachi
- MFR # 1464911
- Zoro # G610404035
- Country of Origin Japan
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 103 |
Flute Length | 61 |
Size-Diameter | 0.359375 |
Shank size | 10 |
Details
Item | Carbide 5D Drill Bits |
Shank Type | Endmill Type Shank |
Drill Bit Point Angle | 140 |
Drill Bit Material | SOLID CARBIDE |
Decimal Equivalent | 0.3594 |
Drill Bit Finish | REVO-D |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys |
Coolant Through | YES |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Three Square File, 5 In, 60/61 TPI (12F786)
- BIG HORN 6 Pieces Precision Machinist Ground Engineers Square Set for Hobby Crafts Jewelry Making (19280)
- CLC WORK GEAR Tool Bag, Tool Bag, Tan, Canvas, 1 Pockets (304X)
- KRAFT TOOL Squeegee Trowel w/ProForm Soft Gr, 12 (GG242)
- NACHI Jobber Length HSS TiN Coated Drill - #48in (1001131)
- NACHI AG 140 Degrees Cobalt Starting Drill - 3.0mm (0710518)
- NACHI SG-ESR Jobber Length Drill - 10.2mm (0722645)
- NACHI SG-ESR Jobber Length Drill - 9.1mm (0722536)
- NACHI Aqua EX Flat Bottom Jobber - 4.6mm (0720911)
- NACHI AG Power Long Parabolic Drill - 1/8in (1372973)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 10.00mm (45895)
- Nachi Jobber Length Drill Bits