Shop All Jobber Length Drill Bits
Nachi
SG-ESR Jobber Length Drill - 20.5mm
Mfr # 0723074
Zoro # G510405132
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Drill Bit Point Angle 135
- Drill Bit Material POWDERED HSCO
- Drill Bit Finish SG (TiN+TiCN)
- Decimal Equivalent 0.767716535433071
Product Information
- Brand Nachi
- MFR # 0723074
- Zoro # G510405132
- Country of Origin Japan
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 210 |
Flute Length | 140 |
Size-Diameter | 19.5 |
Shank size | 25 |
Details
Item | HSS PM Jobber Drill Bits |
Shank Type | Endmill Type Shank |
Drill Bit Point Angle | 135 |
Drill Bit Material | POWDERED HSCO |
Drill Bit Finish | SG (TiN+TiCN) |
Decimal Equivalent | 0.767716535433071 |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 3 |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #3x4" Extra Long Combined Drill Bit and Countersink (DEW3X4)
- MITUTOYO Universal Swivel Clamp (02AZC340)
- BETA Ring Wrench, 19x22mm (000930119)
- DRILL AMERICA DEW4MT 4MT Live Center (DEW4MT)
- NACHI AG Power Long Parabolic Drill - 2.0mm (0640899)
- NACHI SG-ESR Jobber Length Drill - 5.1mm (0722135)
- NACHI Jobber Length HSS TiN Coated Drill - 5/32in (1141598)
- NACHI Jobber Length HSS Drill - 1/2in (0543885)
- NACHI AG 140 Degrees Cobalt Starting Drill - 3.0mm (0710518)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 6.9mm (0047276)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-2126)
- Nachi Drill Bits