Shop All Jobber Length Drill Bits
Nachi
SG-ESR Jobber Length Drill - 10.5mm
Mfr # 0722674
Zoro # G310405219
product price: $56.49
/ea
$56.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Drill Bit Point Angle 135
- Drill Bit Material POWDERED HSCO
- Decimal Equivalent 0.405511811023622
- Drill Bit Finish SG (TiN+TiCN)
Product Information
- Brand Nachi
- MFR # 0722674
- Zoro # G310405219
- Country of Origin Japan
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 144 |
Flute Length | 87 |
Size-Diameter | 10.3 |
Shank size | 12 |
Details
Item | HSS PM Jobber Drill Bits |
Shank Type | Endmill Type Shank |
Drill Bit Point Angle | 135 |
Drill Bit Material | POWDERED HSCO |
Decimal Equivalent | 0.405511811023622 |
Drill Bit Finish | SG (TiN+TiCN) |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Torpedo Level 8 In (42-294)
- VERSA TOOL 5 PC Oscillating Saw Blade Set (SB-K12)
- WOODOWL Nail Chipper Tri-Cut Auger 18" x 1/2" (03805)
- WESTWARD 1/4 in Drive Impact Socket 8 mm Size 6 pt Standard Depth, Black Oxide (4LYA6)
- NACHI Jobber Length HSS TiN Coated Drill - 3.1mm (0159261)
- NACHI Jobber Length HSS TiN Coated Drill - 1/16in (1047548)
- NACHI Jobber Length HSS TiN Coated Drill - 1/2in (1086622)
- NACHI Jobber Length HSS Drill W/ Black Oxide - #25 (0011510)
- NACHI SG-ESR Jobber Length Drill - 7.1mm (0722330)
- NACHI SG-ESR Jobber Length Drill - 10.2mm (0722645)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #9 (44079)
- Nachi Drill Bits