Shop All Jobber Length Drill Bits
Nachi
SG-ESR Jobber Length Drill - 10.0mm
Mfr # 0722622
Zoro # G910404742
product price: $52.19
/ea
$52.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Drill Bit Point Angle 135
- Drill Bit Material POWDERED HSCO
- Drill Bit Finish SG (TiN+TiCN)
- Decimal Equivalent 0.385826771653543
Product Information
- Brand Nachi
- MFR # 0722622
- Zoro # G910404742
- Country of Origin Japan
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 137 |
Flute Length | 87 |
Size-Diameter | 9.8 |
Shank size | 10 |
Details
Item | HSS PM Jobber Drill Bits |
Shank Type | Endmill Type Shank |
Drill Bit Point Angle | 135 |
Drill Bit Material | POWDERED HSCO |
Drill Bit Finish | SG (TiN+TiCN) |
Decimal Equivalent | 0.385826771653543 |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX 9-3/8" L x General Purpose Cutting Reciprocating Saw Blade (22753OSB810R)
- PROTO Nut Driver, 4 in L Shank, 10 mm Tip (JN1004RMS)
- IRWIN Hi-Contrast Framing Square, 16x24in, PK3 (1794447)
- GEDORE Swivel Handle, 1/2", 381mm (1997)
- NACHI Jobber Length HSS TiN Coated Drill - 3.8mm (0161510)
- NACHI Jobber Length HSS TiN Coated Drill - 29/64in (1086594)
- NACHI Jobber Length HSS TiN Coated Drill - 8.6mm (0167226)
- NACHI Aqua EX Flat Bottom Jobber - 1/4 (1489284)
- NACHI SG-ESR Jobber Length Drill - 5.4mm (0722164)
- NACHI Jobber Length HSS Drill W/ Black Oxide - #25 (0011510)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 25/64 (44225)
- Nachi Jobber Length Drill Bits