Shop All Screw Machine Length Drill Bits
Nachi
Screw Machine Length HSS Drill W/ Black Oxide - W
Mfr # 1051513
Zoro # G410408776
product price: $6.15
/ea
Sold in multiples of 5 for $30.75
$30.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Drill Bit Point Angle 135
- Drill Bit Material HSS
- Decimal Equivalent 0.386
- Drill Bit Finish BLACK OXIDE
Product Information
- Brand Nachi
- MFR # 1051513
- Zoro # G410408776
- Country of Origin Singapore
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Size | W |
Overall Length | 3.25 |
Flute Length | 1.875 |
Details
Item | HSS Short Length Drill Bits |
Shank Type | Straight Shank |
Drill Bit Point Angle | 135 |
Drill Bit Material | HSS |
Decimal Equivalent | 0.386 |
Drill Bit Finish | BLACK OXIDE |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Marking Flag, Fluor Yellow, Vinyl, PK100 (2315YG-200)
- DIABLO Rebar Demon SDS-Plus 4-Cutter Full Carbi (DMAPL4340)
- EAGLE TOOL US Hex Driver Set (ETAKIT2)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #18 (C18071)
- NACHI Screw Machine Length HSS Drill W/ Black Oxide - #21 (1050999)
- NACHI Screw Machine Length HSS Drill W/ Black Oxide - #44 (1050735)
- NACHI Screw Machine Length HSS Drill W/ Black Oxide - H (1059864)
- NACHI Screw Machine Length HSS Drill - H (1062019)
- NACHI Screw Machine Length HSS Drill - 1 1/2in (1266178)
- NACHI Screw Machine Length HSS Drill - #21 (1061677)
- CHICAGO-LATROBE Screw Machine Drill Bit, #3 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49373)
- Nachi Screw Machine Length Drill Bits