Shop All Screw Machine Length Drill Bits
Nachi
Screw Machine Length HSS Drill - H
Mfr # 1062019
Zoro # G810408628
product price: $2.69
/ea
Sold in multiples of 10 for $26.90
$26.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size H
- Shank Type Straight Shank
- Drill Bit Point Angle 118
- Drill Bit Material HSS
- Decimal Equivalent 0.266
Product Information
- Brand Nachi
- MFR # 1062019
- Zoro # G810408628
- Country of Origin Singapore
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Size | H |
Overall Length | 2.6875 |
Flute Length | 1.5 |
Details
Item | HSS Short Length Drill Bits |
Shank Type | Straight Shank |
Drill Bit Point Angle | 118 |
Drill Bit Material | HSS |
Decimal Equivalent | 0.266 |
Drill Bit Finish | BRIGHT FINISH |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide End Mill, 11/64In, 2FL, Single (204-001090)
- WESTWARD Machinist Scriber, Straight/90 Deg (4KY26)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, T27, 1", PK5 (40L608)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 15mm 6 pt Metric Socket, 6 Points (41711)
- NACHI Screw Machine Length HSS Drill - #36 (1061494)
- NACHI Screw Machine Length HSS Drill W/ Black Oxide - W (1051513)
- NACHI Screw Machine Length HSS Drill - #21 (1061677)
- NACHI Screw Machine Length HSS Drill - 1 7/16in (1266161)
- NACHI Screw Machine Length HSS Drill - #41 (1061442)
- NACHI Screw Machine Length Cobalt Drill W/ Black Oxide - 11/64in (1080785)
- CHICAGO-LATROBE Screw Machine Drill Bit, 1/32 in Size, 135 Degrees Point Angle, High Speed Steel, Straight Shank (49202)
- Nachi Screw Machine Length Drill Bits