Shop All Screw Machine Length Drill Bits
Nachi
Screw Machine Length HSS Drill - 1 7/16in
Mfr # 1266161
Zoro # G410408851
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type TAPER SHANK
- Drill Bit Point Angle 118
- Drill Bit Material HSS
- Decimal Equivalent 1.625
- Drill Bit Finish BRIGHT FINISH
Product Information
- Brand Nachi
- MFR # 1266161
- Zoro # G410408851
- Country of Origin Singapore
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Size | 1/5/2008 |
Overall Length | 24" |
Flute Length | 17 |
Details
Item | HSS Drill Bit |
Shank Type | TAPER SHANK |
Drill Bit Point Angle | 118 |
Drill Bit Material | HSS |
Decimal Equivalent | 1.625 |
Drill Bit Finish | BRIGHT FINISH |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Carbon Steels, Alloy Steels, Hardened Steels,Stainless Steels, Cast Irons, Brass, Nonferrous Metals |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOLDBLATT INDUSTRIES LLC 7 Pc Drywall Repair Kit (G05975)
- PROTO Angle Open End Wrench Set, 14 Pc, SAE (J3100B)
- DRILL AMERICA #44x6" Cobalt Aircraft Extension Drill Bit (GLBCOX644)
- MAKITA 1/2 in, 18V DC Cordless Drill, Bare Tool (XFD03Z)
- NACHI Screw Machine Length HSS Drill - #21 (1061677)
- NACHI Screw Machine Length HSS Drill - H (1062019)
- NACHI Screw Machine Length HSS Drill W/ Black Oxide - #35 (1050844)
- NACHI Screw Machine Length Cobalt Drill W/ Black Oxide - #25 (1081528)
- NACHI Screw Machine Length HSS Drill - #41 (1061442)
- NACHI Screw Machine Length HSS Drill - 1 1/2in (1266178)
- OSG Flat Bottom Drill Bit, 12.50 mm Size, 180 Degrees Point Angle, Solid Carbide, EgiAs Finish (3331250)
- Nachi Screw Machine Length Drill Bits