Shop All Screw Machine Length Drill Bits
Nachi
Screw Machine Length Cobalt Drill W/ Black Oxide - 31/64in
Mfr # 1080980
Zoro # G810408963
Sold in multiples of 5 for $76.45
$76.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Straight Shank, Tang Drive
- Drill Bit Point Angle 118
- Drill Bit Material HSCO
- Decimal Equivalent 0.484375
- Drill Bit Finish BLACK OXIDE
Product Information
- Brand Nachi
- MFR # 1080980
- Zoro # G810408963
- Country of Origin Singapore
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Size | 31/64 |
Overall Length | 10" |
Flute Length | 7" |
Details
Item | HSS Cobalt Drill Bit |
Shank Type | Straight Shank, Tang Drive |
Drill Bit Point Angle | 118 |
Drill Bit Material | HSCO |
Decimal Equivalent | 0.484375 |
Drill Bit Finish | BLACK OXIDE |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Application | Carbon Steels, Alloy Steels, Hardened Steels, Cast Irons, Brass, Nonferrous Metals |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMOR COAT 10 Piece SAE L-Shape Hex Key Set, UST260071 (UST260071)
- MILWAUKEE TOOL Shear Pin (44-60-0032)
- WESTWARD 1/2" Drive Impact Socket Set, Metric, 26 pcs (4PRG6)
- DEWALT 27/64" PILOT POINT(R) drill bit (DW1927)
- NACHI Screw Machine Length Cobalt Drill W/ Black Oxide - #25 (1081528)
- NACHI Screw Machine Length HSS Drill - 1 7/16in (1266161)
- NACHI Screw Machine Length HSS Drill - #21 (1061677)
- NACHI Screw Machine Length HSS Drill - 1 3/8in (1266155)
- NACHI Screw Machine Length Cobalt Drill W/ Black Oxide - 11/64in (1080785)
- NACHI Screw Machine Length HSS Drill W/ Black Oxide - #21 (1050999)
- CHICAGO-LATROBE Screw Machine Drill Bit, #18 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50873)
- Nachi Drill Bits