Shop All Taper Shank Drill Bits
Nachi
Regular Length Taper Shank HSS Drill W/ Black Oxide - 3 7/16in
Mfr # 1271127
Zoro # G810408345
product price: $2,390.99
/ea
Free Shipping & Returns
$2,390.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Drill Bit Size 35/64
- Drill Bit Point Angle 140
- Decimal Equivalent 0.5469
- Drill Bit Material SOLID CARBIDE
Product Information
- Brand Nachi
- MFR # 1271127
- Zoro # G810408345
- Country of Origin Japan
- Category Taper Shank Drill Bits
Dimensions
Drill Bit Size | 35/64 |
Overall Length | 107 |
Flute Length | 60 |
Shank size | 14 |
Details
Item | Carbide 3D Drill Bits |
Shank Type | Endmill Type Shank |
Drill Bit Point Angle | 140 |
Decimal Equivalent | 0.5469 |
Drill Bit Material | SOLID CARBIDE |
Drill Bit Finish | REVO-D |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys |
Coolant Through | YES |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 28-712 Brick And Tile Barrow, Single Ribbed Tire Wood Handle (28-712)
- VIKING Type-250-VT Vortex Point Mechanic Length Drill Bit With 3-Flats On The Shank, 11/32 Diameter, 3PK (22753)
- MICRO 100 Standard - Grooving Tools - Face Grooving - Square (FG-375-040-050X)
- EAZYPOWER Scroll Saw Blade, Pinned, 9.5 TPI, PK6 (82927)
- NACHI Regular Length Taper Shank HSS Drill W/ Black Oxide - 2 3/4in (1270951)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 47/64 (53147)
- CLEVELAND 118° Taper Shank Taper Length Drill Cleveland 2410 Steam Oxide HSS RHS/RHC 17/32 (C12188)
- DRILL AMERICA 1-3/8" HSS 4MT Taper Shank Drill Bit (DWDTS1-3/8)
- CLEVELAND 118° Taper Shank Taper Length Drill Cleveland 2410 Steam Oxide HSS RHS/RHC 2 (C12365)
- DRILL AMERICA 1-7/16" HSS 3MT Taper Shank Drill Bit (DWDTS1-7/16-3MT)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 1-1/32 (53166)
- Nachi Drill Bits