Shop All Spiral Flute Taps
Nachi
L981 5/16-18 H3 3FL VTP SPIRAL FLUTE BOTTOMING TAP
Mfr # 88081
Zoro # G509084911
$19.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Bottoming
- Number of Flutes 3
- Tap Finish Black Oxide
- Thread Direction Right Hand
- Thread Length 0.4720"
Product Information
- Brand Nachi
- MFR # 88081
- Zoro # G509084911
- Country of Origin United States
- Category Spiral Flute Taps
Dimensions
Thread Length | 0.4720" |
Tap Dimension Type | Normal Spiral Flute |
Tap Size | 5/16"-18 |
Overall Length | 2 23/32" |
Shank Dia. | 0.3180" |
Details
Tap Chamfer | Bottoming |
Number of Flutes | 3 |
Tap Finish | Black Oxide |
Thread Direction | Right Hand |
Tap Material | HSSE-V |
Description
-Premium HSSE-V Substrate For Improved Performance- Black Oxide Spiral Flute Machine Tap- Spiral Fluted Modified Bottoming Design
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Combination Wrench OPEN-BOX long Size 21 mm L.280 mm (40102121)
- BOSCH Hammer Masonry Drill, 3/16in, Carbide Tip (HCBG03T)
- WESTWARD Silver/Deming Drill, 13/16, HSS, 118 Deg (4UM78)
- MITEE-BITE PRODUCTS Wedge Clamp (47105)
- NACHI L981 1/4-20 H7 3FL VTP SPIRAL FLUTE BOTTOMING TAP (88062)
- NACHI L981 1/4-20 H3 3FL VTP SPIRAL FLUTE BOTTOMING TAP (88057)
- NACHI L6800 M18 x 2.5 D7 4FL SGSP-DIN LENGTH SPIRAL FLUTE BOTTOMING TAP (1514536)
- NACHI L6801 4-40 H2 3FL SGSP-DIN LENGTH SPIRAL FLUTE BOTTOMING TAP (1539499)
- NACHI L983 10-32 H5 3FL VTP SPIRAL FLUTE BOTTOMING TAP (88301)
- NACHI L6958 M16-2 GT8 3FL SG LOW SPIRAL BOTTOMING TAP (59631)
- YMW TAPS Spiral Flute Tap, 1/4"-20, UNC, 4 Flutes, TICN (SSU04N3NEB-TICN)
- Nachi Spiral Flute Taps