Shop All Spiral Flute Taps
Nachi
L980 M6-1.0 D5 3FL VTP SPIRAL FLUTE BOTTOMING TAP
Mfr # 54620
Zoro # G209084822
product price: $17.89
/ea
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Bottoming
- Number of Flutes 3
- Tap Finish Black Oxide
- Shank Dia. 0.2550"
- Overall Length 2 1/2"
Product Information
- Brand Nachi
- MFR # 54620
- Zoro # G209084822
- Country of Origin United States
- Category Spiral Flute Taps
Dimensions
Shank Dia. | 0.2550" |
Overall Length | 2 1/2" |
Tap Size | M6-1 |
Thread Length | 0.4330" |
Tap Dimension Type | Normal Spiral Flute |
Details
Tap Chamfer | Bottoming |
Number of Flutes | 3 |
Tap Finish | Black Oxide |
Tap Material | HSSE-V |
Thread Direction | Right Hand |
Description
-Premium HSSE-V Substrate For Improved Performance- Black Oxide Spiral Flute Machine Tap- Spiral Fluted Modified Bottoming Design
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Extractor 9pc Set 800 Chicago-Latrobe #1 - #9 (65039)
- GEDORE Nut Driver, 2C-T-Handle, 7mm (2133 T 7)
- DYNAMIC Tools 2-5/8" X 1" Drive, 12 Point Standard Length, Chrome Socket (D099480)
- MAG-MATE Telescoping Magnetic Pickup Reaches 35 (925HVO)
- NACHI L6801 4-40 H2 3FL SGSP-DIN LENGTH SPIRAL FLUTE BOTTOMING TAP (1539499)
- NACHI L6800 M12 x 1.25 D6 3FL SGSP-DIN LENGTH SPIRAL FLUTE BOTTOMING TAP (1486336)
- NACHI L981 1/4-20 H7 3FL VTP SPIRAL FLUTE BOTTOMING TAP (88062)
- NACHI L6800 M3 x 0.5 D3 3FL SGSP-DIN LENGTH SPIRAL FLUTE BOTTOMING TAP (1486233)
- NACHI L981 1/4-20 H3 3FL VTP SPIRAL FLUTE BOTTOMING TAP (88057)
- NACHI L6800 M18 x 2.5 D7 4FL SGSP-DIN LENGTH SPIRAL FLUTE BOTTOMING TAP (1514536)
- YMW TAPS Spiral Flute Tap, 3/8"-16, UNC, 4 Flutes, TIN (SUU06P2NEB-TIN)
- Nachi Taps