Shop All Spiral Point Taps
Nachi
L921 3/8-16 H2 3FL HSS SPIRAL POINT PLUG TAP
Mfr # 67100
Zoro # G209085201
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Plug
- Number of Flutes 3
- Tap Size 3/8"-16
- Shank Dia. 0.3810"
- Tap Material HSSE-V
Product Information
- Brand Nachi
- MFR # 67100
- Zoro # G209085201
- Country of Origin United States
- Category Spiral Point Taps
Dimensions
Tap Size | 3/8"-16 |
Shank Dia. | 0.3810" |
Tap Dimension Type | Spiral Point |
Thread Length | 1 1/4" |
Overall Length | 2 15/16" |
Details
Tap Chamfer | Plug |
Number of Flutes | 3 |
Tap Material | HSSE-V |
Thread Direction | Right Hand |
Description
-Premium HSSE-V Substrate For Improved Performance- Bright Finish Standard Plug Tap- Spiral Point Design to Evacuate Chips in a Downward Direction
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN Stainless Steel, Taping Knife, 8" X 3-1/8" (4508SD)
- CARMEX Indexable Thread Turning Tool Holder, SER 1000 M22, 6 in L, - Insert Shape (SER 1000 M22)
- EKLIND SAE Plain Hex Key, 5/64" Tip Size, 3 3/16 in Long, 39/64 in Short, 10 PK (16205)
- ZORO SELECT Chucking Reamer, 13/16 In., 8 Flute, HSS (13H773)
- NACHI L6802 M4 x 0.7 D4 3FL SGPO-DIN LENGTH SPIRAL POINT PLUG TAP (1542898)
- NACHI L923 12-24 H3 2FL HSS SPIRAL POINT MACHINE SCREW PLUG TAP (67304)
- NACHI L923 4-40 H1 2FL HSS SPIRAL POINT MACHINE SCREW PLUG TAP (67238)
- NACHI L921 1/4-20 H3 2FL HSS SPIRAL POINT PLUG TAP (67054)
- NACHI L6803 6-32 H3 3FL SGPO-DIN LENGTH SPIRAL POINT PLUG TAP (1542525)
- NACHI L921 3/8-24 H3 3FL HSS SPIRAL POINT PLUG TAP (67110)
- YMW TAPS Spiral Point Tap, 1/4"-20, UNC (VAU04NXHEXR)
- Nachi Taps