Shop All Hand Taps
Nachi
L913 4-48 H1 3FL HSS MACHINE SCREW PLUG HAND TAP
Mfr # 64427
Zoro # G009084879
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Length 9/16"
- Overall Length 1 7/8"
- Tap Chamfer Plug
- Tap Material HSSE-V
- Tap Dimension Type Straight
Product Information
Dimensions
Thread Length | 9/16" |
Overall Length | 1 7/8" |
Tap Dimension Type | Straight |
Tap Size | #4-48 |
Shank Dia. | 0.1410" |
Details
Tap Chamfer | Plug |
Tap Material | HSSE-V |
Thread Direction | Right Hand |
Number of Flutes | 3 |
Description
-Premium HSSE-V Substrate For Improved Performance- Bright Finish Standard Hand Tap
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Shoe Assy Inch (ML45-16-0131)
- WILLIAMS Williams Mini Wrench, Open End, 7/32" (1114A)
- MAKITA 12" 60T Carbide-Tipped Saw Blade, Ferrous Metal (A-90722)
- J.W. WINCO JW Winco WN300.2-92-3/8X16-OS Adjustable Lever, Zinc Die-Cast (300.2-92-3/8X16-OS)
- NACHI L911 3/8-24 H4 4FL HSS BOTTOMING HAND TAP (64157)
- NACHI L911 3/8-24 H3 4FL HSS TAPER HAND TAP (64152)
- NACHI L913 3-48 H2 3FL HSS MACHINE SCREW TAPER HAND TAP (64402)
- NACHI L910 M8-1.25 D5 4FL HSS METRIC BOTTOMING HAND TAP (54127)
- NACHI L969 3/4-10 H3 4FL BLACK OXIDE BOTTOMING HAND TAP (76044)
- NACHI L911 1in-8 H4 4FL HSS PLUG HAND TAP (64312)
- DRILL AMERICA m24x1.5 HSS Metric Hand Tap (DWTSMT24X1.5)
- Nachi Taps