Shop All Hand Taps
Nachi
L913 4-40 H2 3FL HSS MACHINE SCREW BOTTOMING HAND TAP
Mfr # 64425
Zoro # G009084794
product price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Length 9/16"
- Overall Length 1 7/8"
- Tap Chamfer Bottoming
- Tap Material HSSE-V
- Shank Dia. 0.1410"
Product Information
Dimensions
Thread Length | 9/16" |
Overall Length | 1 7/8" |
Shank Dia. | 0.1410" |
Tap Dimension Type | Straight |
Tap Size | #4-40 |
Details
Tap Chamfer | Bottoming |
Tap Material | HSSE-V |
Thread Direction | Right Hand |
Number of Flutes | 3 |
Description
-Premium HSSE-V Substrate For Improved Performance- Bright Finish Standard Hand Tap
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Tool Belt, Ironworkers Heavy-Duty Tie-Wire Belt, Leather (5420L)
- K-TOOL INTERNATIONAL Metric Nut Driver, 7mm x 75mm (KTI-14507)
- MOODY TOOL Metric Nut Driver, Fxd ESD, Long, 2.2mm (51-2481)
- MAKITA Bi-Metal Sub-Compact Port, 28-3/4", 14 TPI (E-08729)
- NACHI L910 M8-1.25 D5 4FL HSS METRIC BOTTOMING HAND TAP (54127)
- NACHI L911 1in-8 H4 4FL HSS PLUG HAND TAP (64312)
- NACHI L910 M7-1.0 D5 4FL HSS METRIC PLUG HAND TAP (54114)
- NACHI L913 10-24 H2 4FL HSS MACHINE SCREW TAPER HAND TAP (64532)
- NACHI L911 3/8-16 H5 4FL HSS BOTTOMING HAND TAP (64142)
- NACHI L910 M6-1.0 D5 4FL HSS METRIC PLUG HAND TAP (54108)
- DRILL AMERICA 7/16"-28 HSS Plug Hand Tap (DWTST7/16-28P)
- Nachi Hand Taps