Shop All Hand Taps
Nachi
L913 3-48 H2 3FL HSS MACHINE SCREW TAPER HAND TAP
Mfr # 64402
Zoro # G009085401
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Length 1/2"
- Overall Length 1 13/16"
- Tap Chamfer Taper
- Tap Material HSSE-V
- Shank Dia. 0.1410"
Product Information
Dimensions
Thread Length | 1/2" |
Overall Length | 1 13/16" |
Shank Dia. | 0.1410" |
Tap Size | #3-48 |
Tap Dimension Type | Straight |
Details
Tap Chamfer | Taper |
Tap Material | HSSE-V |
Thread Direction | Right Hand |
Number of Flutes | 3 |
Description
-Premium HSSE-V Substrate For Improved Performance- Bright Finish Standard Hand Tap
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 5 Star Thru Knob Thread 3/8-16 (19709B)
- MARTOR Cartonax Blade, Stainless, PK100 (145.6)
- SUNEX Extension, 3/8" Drive, 5" (3505)
- CHICAGO PNEUMATIC $IMPACT WR XHD 1/2" 425 FT LBS (CP734H)
- NACHI L913 1-64 H1 2FL HSS MACHINE SCREW BOTTOMING HAND TAP (64368)
- NACHI L913 10-24 H2 4FL HSS MACHINE SCREW TAPER HAND TAP (64532)
- NACHI L910 M7-1.0 D5 4FL HSS METRIC PLUG HAND TAP (54114)
- NACHI L910 M6-1.0 D5 4FL HSS METRIC PLUG HAND TAP (54108)
- NACHI L911 5/8-11 H3 4FL HSS PLUG HAND TAP (64243)
- NACHI L911 1in-8 H4 4FL HSS PLUG HAND TAP (64312)
- DRILLCO 2-1/8-8, HSS Bottoming Tap (25A308B)
- Nachi Hand Taps