Shop All Hand Taps
Nachi
L913 2-64 H1 3FL HSS MACHINE SCREW PLUG HAND TAP
Mfr # 64391
Zoro # G109085301
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Length 7/16"
- Overall Length 1 3/4"
- Tap Chamfer Plug
- Tap Material HSSE-V
- Thread Direction Right Hand
Product Information
Dimensions
Thread Length | 7/16" |
Overall Length | 1 3/4" |
Tap Size | #2-64 |
Tap Dimension Type | Straight |
Shank Dia. | 0.1410" |
Details
Tap Chamfer | Plug |
Tap Material | HSSE-V |
Thread Direction | Right Hand |
Number of Flutes | 3 |
Description
-Premium HSSE-V Substrate For Improved Performance- Bright Finish Standard Hand Tap
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER MAGNETICS RED Handle Magnet (7213)
- KLEIN TOOLS Round Connecting Bar, 3/4-Inch Diameter, 30-Inch (3245)
- AVEN Tweezers, Gp Square End, 4-1/8" (18489)
- POSI LOCK Jaw Puller, 12 t, 2 Jaw (TJ-1)
- NACHI L913 1-64 H1 2FL HSS MACHINE SCREW BOTTOMING HAND TAP (64368)
- NACHI L911 1in-8 H4 4FL HSS PLUG HAND TAP (64312)
- NACHI L913 10-24 H2 4FL HSS MACHINE SCREW TAPER HAND TAP (64532)
- NACHI L910 M6-1.0 D5 4FL HSS METRIC BOTTOMING HAND TAP (54109)
- NACHI L913 10-32 H3 4FL HSS MACHINE SCREW BOTTOMING HAND TAP (64573)
- NACHI L913 3-48 H2 3FL HSS MACHINE SCREW TAPER HAND TAP (64402)
- DRILL AMERICA 11/16"-16 HSS Machine and Fraction Hand Taper Tap, Finish: Uncoated (Bright) (DWT54817)
- Nachi Hand Taps