Shop All Hand Taps
Nachi
L913 10-32 H2 4FL HSS MACHINE SCREW TAPER HAND TAP
Mfr # 64562
Zoro # G509085338
product price: $7.45
/ea
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Length 7/8"
- Overall Length 2 3/8"
- Tap Chamfer Taper
- Tap Material HSSE-V
- Number of Flutes 4
Product Information
Dimensions
Thread Length | 7/8" |
Overall Length | 2 3/8" |
Tap Size | #10-32 |
Tap Dimension Type | Straight |
Shank Dia. | 0.1940" |
Details
Tap Chamfer | Taper |
Tap Material | HSSE-V |
Number of Flutes | 4 |
Thread Direction | Right Hand |
Description
-Premium HSSE-V Substrate For Improved Performance- Bright Finish Standard Hand Tap
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO 48CR Heavy Duty Tinners Circumference Rule (48CR)
- WESTWARD Bit Socket Set: 3/8 in Drive Size, 1 27/32 in Length, Metric/SAE, Alloy Steel, 27-Piece, Case (54TL64)
- KLEIN TOOLS Metric T-Handle Hex Key, 8 mm Tip Size (JTH9M8)
- DEWALT Hose Assembly (5140027-25)
- NACHI L911 3/8-16 H5 4FL HSS BOTTOMING HAND TAP (64142)
- NACHI L910 M8-1.25 D5 4FL HSS METRIC BOTTOMING HAND TAP (54127)
- NACHI L913 10-32 H3 4FL HSS MACHINE SCREW BOTTOMING HAND TAP (64573)
- NACHI L910 M6-1.0 D5 4FL HSS METRIC PLUG HAND TAP (54108)
- NACHI L913 1-64 H1 2FL HSS MACHINE SCREW BOTTOMING HAND TAP (64368)
- NACHI L911 3/8-24 H3 4FL HSS TAPER HAND TAP (64152)
- DRILL AMERICA 1-1/8"-7 Carbon Steel Taper Hand Tap (DWTT1-1/8-7)
- Nachi Taps