Shop All Hand Taps
Nachi
L913 1-64 H1 2FL HSS MACHINE SCREW BOTTOMING HAND TAP
Mfr # 64368
Zoro # G409084783
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thread Length 3/8"
- Overall Length 1 11/16"
- Tap Chamfer Bottoming
- Tap Material HSSE-V
- Tap Size #1-64
Product Information
Dimensions
Thread Length | 3/8" |
Overall Length | 1 11/16" |
Tap Size | #1-64 |
Shank Dia. | 0.1410" |
Tap Dimension Type | Straight |
Details
Tap Chamfer | Bottoming |
Tap Material | HSSE-V |
Number of Flutes | 2 |
Thread Direction | Right Hand |
Description
-Premium HSSE-V Substrate For Improved Performance- Bright Finish Standard Hand Tap
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Silver/Deming Drill, 61/64, HSS, 118 Deg (4UM87)
- VEGA Bit Holder, 1/4 x 3/8 Quick Release Squa (2HQ416SK)
- URREA Octagonal sledge hammer 4Lb with 15-1/4” handle (1435GFV)
- RIDGID Thread Cutting Oil, Dark, 1 qt. (41590)
- NACHI L910 M10-1.5 D6 4FL HSS METRIC BOTTOMING HAND TAP (54142)
- NACHI L910 M7-1.0 D5 4FL HSS METRIC PLUG HAND TAP (54114)
- NACHI L913 3-48 H2 3FL HSS MACHINE SCREW TAPER HAND TAP (64402)
- NACHI L911 3/8-24 H4 4FL HSS BOTTOMING HAND TAP (64157)
- NACHI L969 3/4-10 H3 4FL BLACK OXIDE BOTTOMING HAND TAP (76044)
- NACHI L911 3/8-24 H3 4FL HSS PLUG HAND TAP (64153)
- DRILL AMERICA m19x2.5 HSS Metric Hand Tap (DWTSMT19X2.5)
- Nachi Hand Taps