Shop All Hand Taps
Nachi
L913 0-80 H1 2FL HSS MACHINE SCREW PLUG HAND TAP
Mfr # 64361
Zoro # G109085226
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Length 5/16"
- Overall Length 1 5/8"
- Tap Chamfer Plug
- Tap Material HSSE-V
- Shank Dia. 0.1410"
Product Information
Dimensions
Thread Length | 5/16" |
Overall Length | 1 5/8" |
Shank Dia. | 0.1410" |
Tap Size | #0-80 |
Tap Dimension Type | Straight |
Details
Tap Chamfer | Plug |
Tap Material | HSSE-V |
Thread Direction | Right Hand |
Number of Flutes | 2 |
Description
-Premium HSSE-V Substrate For Improved Performance- Bright Finish Standard Hand Tap
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3-1/8" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH3125)
- KO-KEN Bit Socket 9/16 Hex 75mm 3/8 Sq. Drive (3012A.75-9/16)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-1285)
- PROTO 7 Piece Cold Chisel Set (J86BS2)
- NACHI L913 1-64 H1 2FL HSS MACHINE SCREW BOTTOMING HAND TAP (64368)
- NACHI L911 5/8-11 H3 4FL HSS PLUG HAND TAP (64243)
- NACHI L913 10-24 H2 4FL HSS MACHINE SCREW TAPER HAND TAP (64532)
- NACHI L910 M6-1.0 D5 4FL HSS METRIC PLUG HAND TAP (54108)
- NACHI L910 M8-1.25 D5 4FL HSS METRIC BOTTOMING HAND TAP (54127)
- NACHI L910 M6-1.0 D5 4FL HSS METRIC BOTTOMING HAND TAP (54109)
- SOWA HIGH PERFORMANCE TAPS M5 x 0.8mm H.S.S. Metric Taper Hand Taps (123497)
- Nachi Hand Taps