Shop All Hand Taps
Nachi
L911 5/8-11 H3 4FL HSS TAPER HAND TAP
Mfr # 64242
Zoro # G909084856
product price: $37.29
/ea
$37.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Length 1 13/16"
- Overall Length 3 13/16"
- Tap Chamfer Taper
- Tap Material HSSE-V
- Number of Flutes 4
Product Information
Dimensions
Thread Length | 1 13/16" |
Overall Length | 3 13/16" |
Tap Size | 5/8"-11 |
Shank Dia. | 0.4800" |
Tap Dimension Type | Straight |
Details
Tap Chamfer | Taper |
Tap Material | HSSE-V |
Number of Flutes | 4 |
Thread Direction | Right Hand |
Description
-Premium HSSE-V Substrate For Improved Performance- Bright Finish Standard Hand Tap
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Assorted Pliers Sets, 4 pc Basic Pliers (00 20 01 V15)
- STEELMAN Breaker Bar, 24" Long, 1/2" Drive (78519)
- KRAFT TOOL Concrete Slider Knee Board, Stainless, Pr (CC152)
- KAPRO 340 Postrite Magnetic Post Level (340-08)
- NACHI L911 3/8-16 H5 4FL HSS BOTTOMING HAND TAP (64142)
- NACHI L910 M10-1.5 D6 4FL HSS METRIC BOTTOMING HAND TAP (54142)
- NACHI L910 M6-1.0 D5 4FL HSS METRIC PLUG HAND TAP (54108)
- NACHI L911 1in-8 H4 4FL HSS PLUG HAND TAP (64312)
- NACHI L910 M6-1.0 D5 4FL HSS METRIC BOTTOMING HAND TAP (54109)
- NACHI L913 10-24 H2 4FL HSS MACHINE SCREW TAPER HAND TAP (64532)
- DRILL AMERICA 5/8"-11 HSS Machine and Fraction Hand Tap Set (T/A54782)
- Nachi Hand Taps