Shop All Hand Taps
Nachi
L911 3/8-16 H5 4FL HSS BOTTOMING HAND TAP
Mfr # 64142
Zoro # G409085339
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Length 1 1/4"
- Overall Length 2 15/16"
- Tap Chamfer Bottoming
- Tap Material HSSE-V
- Tap Dimension Type Straight
Product Information
Dimensions
Thread Length | 1 1/4" |
Overall Length | 2 15/16" |
Tap Dimension Type | Straight |
Shank Dia. | 0.3810" |
Tap Size | 3/8"-16 |
Details
Tap Chamfer | Bottoming |
Tap Material | HSSE-V |
Thread Direction | Right Hand |
Number of Flutes | 4 |
Description
-Premium HSSE-V Substrate For Improved Performance- Bright Finish Standard Hand Tap
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Wrenches, 22mm Standard Metric Combinati (CMMT42922)
- RIDGID Threading Machine Die Head, Machine, Alloy (817)
- PFERD 6" Round File - Smooth Cut (11066)
- SUPERIOR STEEL 3# Phillips Double End Screwdriver Bits - 4 Inch Long, PK 10 (SP403D-10PK)
- NACHI L911 5/8-11 H3 4FL HSS PLUG HAND TAP (64243)
- NACHI L911 3/8-24 H3 4FL HSS PLUG HAND TAP (64153)
- NACHI L911 5/8-11 H3 4FL HSS TAPER HAND TAP (64242)
- NACHI L911 3/8-24 H4 4FL HSS BOTTOMING HAND TAP (64157)
- NACHI L910 M6-1.0 D5 4FL HSS METRIC BOTTOMING HAND TAP (54109)
- NACHI L913 10-24 H2 4FL HSS MACHINE SCREW TAPER HAND TAP (64532)
- DRILL AMERICA m12x1.25 HSS Metric 4 Flute Bottoming Hand Tap (DWTB12X1.25)
- Nachi Taps