Shop All Hand Taps
Nachi
L911 1-1/8-12 H4 4FL HSS BOTTOMING HAND TAP
Mfr # 64328
Zoro # G209085300
product price: $255.99
/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Length 2 9/16"
- Overall Length 5 7/16"
- Tap Chamfer Bottoming
- Tap Material HSSE-V
- Thread Direction Right Hand
Product Information
Dimensions
Thread Length | 2 9/16" |
Overall Length | 5 7/16" |
Shank Dia. | 0.8960" |
Tap Size | 1-1/8"-12 |
Tap Dimension Type | Straight |
Details
Tap Chamfer | Bottoming |
Tap Material | HSSE-V |
Thread Direction | Right Hand |
Number of Flutes | 4 |
Description
-Premium HSSE-V Substrate For Improved Performance- Bright Finish Standard Hand Tap
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON Stubby and Standard Length Combination Wrench Set, 66-Piece (1/4 - 1-1/4 in., 6-32 mm) (WCB90902)
- YANKEE Reamer, Capscrew Ctrbore 3/8, 0.3750 In (302-0.375)
- LEATHERMAN SuperTool300 MultiTool, SS, 19 Tools (831181)
- URREA 1" Drive 6-Point Short Socket 15/16" (5430H)
- NACHI L910 M10-1.5 D6 4FL HSS METRIC BOTTOMING HAND TAP (54142)
- NACHI L911 5/8-11 H3 4FL HSS PLUG HAND TAP (64243)
- NACHI L911 3/8-24 H3 4FL HSS TAPER HAND TAP (64152)
- NACHI L969 3/4-10 H3 4FL BLACK OXIDE BOTTOMING HAND TAP (76044)
- NACHI L910 M7-1.0 D5 4FL HSS METRIC PLUG HAND TAP (54114)
- NACHI L910 M6-1.0 D5 4FL HSS METRIC BOTTOMING HAND TAP (54109)
- DRILL AMERICA 1"-8 HSS Machine and Fraction Hand Plug Tap (T/A54924)
- Nachi Taps