Shop All Hand Taps
Nachi
L910 M8-1.25 D5 4FL HSS METRIC BOTTOMING HAND TAP
Mfr # 54127
Zoro # G209085157
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Length 1 1/8"
- Overall Length 2 23/32"
- Tap Chamfer Bottoming
- Tap Material HSS
- Thread Direction Right Hand
Product Information
Dimensions
Thread Length | 1 1/8" |
Overall Length | 2 23/32" |
Tap Size | M8-1.25 |
Shank Dia. | 0.3180" |
Tap Dimension Type | Straight |
Details
Tap Chamfer | Bottoming |
Tap Material | HSS |
Thread Direction | Right Hand |
Number of Flutes | 4 |
Description
-Premium HSS Substrate For Improved Performance- Bright Finish Standard Hand Tap
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Straight Line Action 624-Mm (624-MM)
- KD TOOLS Quick Release 24 Tooth Ratchet 3/4" (81402)
- SUNEX 1" Drive Impact Socket Set, SAE, 21 pcs (5692)
- GREENLEE Screwdriver #2 Round (0153-34C)
- NACHI L969 3/4-10 H3 4FL BLACK OXIDE BOTTOMING HAND TAP (76044)
- NACHI L911 3/8-24 H3 4FL HSS PLUG HAND TAP (64153)
- NACHI L910 M10-1.5 D6 4FL HSS METRIC BOTTOMING HAND TAP (54142)
- NACHI L911 3/8-16 H5 4FL HSS BOTTOMING HAND TAP (64142)
- NACHI L911 5/8-11 H3 4FL HSS PLUG HAND TAP (64243)
- NACHI L911 3/8-24 H3 4FL HSS TAPER HAND TAP (64152)
- DRILL AMERICA 1-1/4"-7 HSS Machine and Fraction Hand Taper Tap, Tap Thread Size: 1-1/4"-7 (DWT54994)
- Nachi Hand Taps