Shop All Hand Taps
Nachi
L910 M7-1.0 D5 4FL HSS METRIC BOTTOMING HAND TAP
Mfr # 54115
Zoro # G609085115
product price: $11.55
/ea
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Length 1 1/8"
- Overall Length 2 23/32"
- Tap Chamfer Bottoming
- Tap Material HSS
- Tap Dimension Type Straight
Product Information
Dimensions
Thread Length | 1 1/8" |
Overall Length | 2 23/32" |
Tap Dimension Type | Straight |
Shank Dia. | 0.3180" |
Tap Size | M7-1 |
Details
Tap Chamfer | Bottoming |
Tap Material | HSS |
Number of Flutes | 4 |
Thread Direction | Right Hand |
Description
-Premium HSS Substrate For Improved Performance- Bright Finish Standard Hand Tap
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED Adj. Wrench, 8", 15/16" Cap., Chrome (A8VO)
- LENOX Hole Saw (LXAH3)
- WESTWARD 3/8" Drive 45 Geared Teeth Pear Head Style Hand Ratchet, 7-7/8" L, Chrome Finish (33M359)
- MORSE Master Cobalt Reciprocating Saw Blade, 6 in L x 3/4 in W, 14 TPI, Bi-Metal Body (RB614T50)
- NACHI L910 M7-1.0 D5 4FL HSS METRIC PLUG HAND TAP (54114)
- NACHI L910 M6-1.0 D5 4FL HSS METRIC PLUG HAND TAP (54108)
- NACHI L910 M6-1.0 D5 4FL HSS METRIC BOTTOMING HAND TAP (54109)
- NACHI L910 M8-1.25 D5 4FL HSS METRIC BOTTOMING HAND TAP (54127)
- NACHI L911 5/8-11 H3 4FL HSS PLUG HAND TAP (64243)
- NACHI L910 M10-1.5 D6 4FL HSS METRIC BOTTOMING HAND TAP (54142)
- DRILL AMERICA 2"-8 HSS Plug Hand Tap (DWTST2-8P)
- Nachi Hand Taps