Shop All Hand Taps
Nachi
L910 M30-3.5 D9 4FL HSS METRIC PLUG HAND TAP
Mfr # 54252
Zoro # G709085183
product price: $272.99
/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Length 2 9/16"
- Overall Length 5 7/16"
- Tap Chamfer Plug
- Tap Material HSS
- Tap Dimension Type Straight
Product Information
Dimensions
Thread Length | 2 9/16" |
Overall Length | 5 7/16" |
Tap Dimension Type | Straight |
Shank Dia. | 0.8960" |
Tap Size | M30-3.5 |
Details
Tap Chamfer | Plug |
Tap Material | HSS |
Number of Flutes | 4 |
Thread Direction | Right Hand |
Description
-Premium HSS Substrate For Improved Performance- Bright Finish Standard Hand Tap
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Locking Pin With Key Ring, W. Axial Lock, D1=6 L=20, Steel, Comp:Stainless Steel (K0365.102306020)
- WARWOOD TOOL 58 Backing Out Punch, 16 Fiberglass Handle (32435)
- IRWIN 8 in VISE-GRIP Adjustable Diagonal Cutter Flush Cut Oval Nose Uninsulated (DIA8P)
- MAKEITHAPPEN 8 Inch End Cut Pliers (MA112252)
- NACHI L911 5/8-11 H3 4FL HSS TAPER HAND TAP (64242)
- NACHI L910 M6-1.0 D5 4FL HSS METRIC BOTTOMING HAND TAP (54109)
- NACHI L911 3/8-24 H4 4FL HSS BOTTOMING HAND TAP (64157)
- NACHI L910 M6-1.0 D5 4FL HSS METRIC PLUG HAND TAP (54108)
- NACHI L910 M10-1.5 D6 4FL HSS METRIC BOTTOMING HAND TAP (54142)
- NACHI L911 3/8-16 H5 4FL HSS BOTTOMING HAND TAP (64142)
- DRILL AMERICA 1-1/2"-6 HSS Machine and Fraction Hand Taper Tap (T/A55057)
- Nachi Taps