Shop All Hand Taps
Nachi
L910 M18-1.5 D7 4FL HSS METRIC TAPER HAND TAP
Mfr # 54182
Zoro # G209085423
product price: $65.99
/ea
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Length 1 13/16"
- Overall Length 4 1/32"
- Tap Chamfer Taper
- Tap Material HSS
- Tap Size M18-1.5
Product Information
Dimensions
Thread Length | 1 13/16" |
Overall Length | 4 1/32" |
Tap Size | M18-1.5 |
Shank Dia. | 0.5420" |
Tap Dimension Type | Straight |
Details
Tap Chamfer | Taper |
Tap Material | HSS |
Number of Flutes | 4 |
Thread Direction | Right Hand |
Description
-Premium HSS Substrate For Improved Performance- Bright Finish Standard Hand Tap
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Precision Slotted Screwdriver 9/64 in Round (26074)
- MILWAUKEE TOOL 25 ft Tape Measure, 1 1/8 in Blade (48-22-0425)
- KNIPEX 6 19/64 in Duckbill Plier Plastic Coated Handle (33 03 160)
- MILWAUKEE TOOL M12 12V REDLITHIUM Compact Battery, Lithium-Ion, CP 1.5 Ah, 2-Pack (48-11-2411)
- NACHI L910 M8-1.25 D5 4FL HSS METRIC BOTTOMING HAND TAP (54127)
- NACHI L913 10-32 H3 4FL HSS MACHINE SCREW BOTTOMING HAND TAP (64573)
- NACHI L911 5/8-11 H3 4FL HSS TAPER HAND TAP (64242)
- NACHI L910 M7-1.0 D5 4FL HSS METRIC PLUG HAND TAP (54114)
- NACHI L913 1-64 H1 2FL HSS MACHINE SCREW BOTTOMING HAND TAP (64368)
- NACHI L913 10-24 H2 4FL HSS MACHINE SCREW TAPER HAND TAP (64532)
- DRILL AMERICA m4x.7 HSS 4 Flute Hand Tap Set (DWTS4X.7)
- Nachi Hand Taps