Shop All Jobber Length Drill Bits
Nachi
Jobber Length HSS TiN Coated Drill - #6in
Mfr # 1002998
Zoro # G710404508
product price: $4.15
/ea
Sold in multiples of 10 for $41.50
$41.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Drill Bit Point Angle 118
- Drill Bit Material HSS
- Decimal Equivalent 0.204
- Drill Bit Finish TIN
Product Information
- Brand Nachi
- MFR # 1002998
- Zoro # G710404508
- Country of Origin Singapore
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 3.75 |
Flute Length | 2.5 |
Size-Diameter | # 6 |
Shank size | 0.204 |
Details
Item | HSS Jobber Drill Bit |
Shank Type | Straight Shank |
Drill Bit Point Angle | 118 |
Drill Bit Material | HSS |
Decimal Equivalent | 0.204 |
Drill Bit Finish | TIN |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 3 Flutes (302385)
- WESTWARD 1/2 in Drive, 11mm Hex Metric Socket, 6 Points (53YU23)
- LLAMBRICH USA Keyless High Torque Drill Chuck 0.512" Cap., 2MT Mount Size, Steel (JK-13 MT-2)
- SPOTNAILS 16GA 1" Wide Crown Stapler For Bostich Type Staples 5/8" To 1-1/2" Leg (X1S1640)
- NACHI SG-ESR Jobber Length Drill - 10.8mm (0722702)
- NACHI SG-ESR Jobber Length Drill - 16.5mm (0722995)
- NACHI Jobber Length HSS Parabolic TiN Coated Drill - #34 (1020451)
- NACHI Jobber Length HSS Drill W/ Black Oxide - #25 (0011510)
- NACHI SG-ESR Jobber Length Drill - Q (1464665)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 12.9mm (0047872)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #17 (46687)
- Nachi Jobber Length Drill Bits