Shop All Jobber Length Drill Bits
Nachi
Jobber Length HSS TiN Coated Drill - 5.1mm
Mfr # 0162539
Zoro # G310404571
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Drill Bit Point Angle 118
- Drill Bit Material HSS
- Drill Bit Finish TIN
- Decimal Equivalent 0.19685
Product Information
- Brand Nachi
- MFR # 0162539
- Zoro # G310404571
- Country of Origin Singapore
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 86 |
Flute Length | 52 |
Size-Diameter | 5 |
Shank size | 5 |
Details
Item | HSS Jobber Drill Bit |
Shank Type | Straight Shank |
Drill Bit Point Angle | 118 |
Drill Bit Material | HSS |
Drill Bit Finish | TIN |
Decimal Equivalent | 0.19685 |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-5/16"-20x3" OD HSS Round Adjustable Die Special (DWTSR3-1-5/16-20)
- FEIN Lubricant Container (63901036010)
- MILWAUKEE TOOL 5/16" Thunderbolt Titanium Coated Drill Bit (48-89-2217)
- SIOUX TOOLS Pneumatic Router, Straight Template Nose, Bare Tool ToolKit, Series Signature, 14 Chuck, 25000 R (SRT10S25N)
- NACHI Jobber Length HSS TiN Coated Drill - 2.5mm (0158179)
- NACHI SG-ESR Jobber Length Drill - 11.1mm (0722731)
- NACHI Aqua EX Flat Bottom Jobber - 1/4 (1489284)
- NACHI Jobber Length HSS TiN Coated Drill - 0.7mm (0579949)
- NACHI Jobber Length HSS TiN Coated Drill - 5.2mm (0162786)
- NACHI Jobber Length HSS Drill - #40 (0545298)
- NACHI AG Power Long Parabolic Drill - 1.4mm (0640830)
- Nachi Drill Bits