Shop All Jobber Length Drill Bits
Nachi
Jobber Length HSS TiN Coated Drill - #48in
Mfr # 1001131
Zoro # G010404567
product price: $2.49
/ea
Sold in multiples of 10 for $24.90
$24.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Drill Bit Point Angle 118
- Drill Bit Material HSS
- Decimal Equivalent 0.076
- Drill Bit Finish TIN
Product Information
- Brand Nachi
- MFR # 1001131
- Zoro # G010404567
- Country of Origin Singapore
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 2 |
Flute Length | 1 |
Size-Diameter | #48 |
Shank size | 0.076 |
Details
Item | HSS Jobber Drill Bit |
Shank Type | Straight Shank |
Drill Bit Point Angle | 118 |
Drill Bit Material | HSS |
Decimal Equivalent | 0.076 |
Drill Bit Finish | TIN |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 27MM X 25MM 12,000-Series Annular Cutter (12327)
- PROTO 1/2 in Drive Impact Socket 1 7/16 in Size, Standard Socket, black oxide (J7446)
- HOUGEN HMD900 Econo Mag Drill 115V (0900101)
- ZORO SELECT Drill Bushing, Type H, Drill Size 11/64 In (H204FG)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 1/2in (1060796)
- NACHI AG Power Long Parabolic Drill - 4.3mm (0641786)
- NACHI SG-ESR Jobber Length Drill - Q (1464665)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - #55 (1060000)
- NACHI Jobber Length HSS TiN Coated Drill - 5/32in (1141598)
- NACHI Jobber Length HSS TiN Coated Drill - 6.4mm (0164548)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 19/64 (45619)
- Nachi Drill Bits