Shop All Jobber Length Drill Bits
Nachi
Jobber Length HSS TiN Coated Drill - #39in
Mfr # 1001270
Zoro # G510404487
product price: $2.49
/ea
Sold in multiples of 10 for $24.90
$24.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Drill Bit Point Angle 118
- Drill Bit Material HSS
- Drill Bit Finish TIN
- Decimal Equivalent 0.0995
Product Information
- Brand Nachi
- MFR # 1001270
- Zoro # G510404487
- Country of Origin Singapore
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 2.375 |
Flute Length | 1.375 |
Size-Diameter | #39 |
Shank size | 0.0995 |
Details
Item | HSS Jobber Drill Bit |
Shank Type | Straight Shank |
Drill Bit Point Angle | 118 |
Drill Bit Material | HSS |
Drill Bit Finish | TIN |
Decimal Equivalent | 0.0995 |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KANCA Heavy Duty F Clamp 1200 mm (HDC-1200)
- PROTO 1/2 in Drive Impact Socket 1 1/16 in Size 6 pt Standard Depth, Black Oxide (J7434H)
- PRIME-LINE SWISS+TECH Multi-Tool Pliers for Key chain, Solid Stainless Steel Construction Single Pack (ST021901)
- CRESCENT LUFKIN 1/4" x 6' Pee Wee® Case Yellow Clad Pocket Tape Measure (W616BO)
- NACHI SG-ESR Jobber Length Drill - 4.1mm (0722032)
- NACHI Jobber Length HSS TiN Coated Drill - 0.7mm (0579949)
- NACHI Jobber Length HSS Drill W/ Black Oxide - 11.25mm (0145074)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 3/8in (1060715)
- NACHI SG-ESR Jobber Length Drill - 5.0mm (0722129)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 11/64in (1060417)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #17 (44287)
- Nachi Drill Bits