Shop All Jobber Length Drill Bits
Nachi
Jobber Length HSS TiN Coated Drill - 3.2mm
Mfr # 0159312
Zoro # G910404773
product price: $6.35
/ea
Sold in multiples of 2 for $12.70
$12.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Drill Bit Point Angle 118
- Drill Bit Material HSS
- Drill Bit Finish TIN
- Decimal Equivalent 0.122047
Product Information
- Brand Nachi
- MFR # 0159312
- Zoro # G910404773
- Country of Origin Singapore
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 65 |
Flute Length | 36 |
Size-Diameter | 3.1 |
Shank size | 3.1 |
Details
Item | HSS Jobber Drill Bit |
Shank Type | Straight Shank |
Drill Bit Point Angle | 118 |
Drill Bit Material | HSS |
Drill Bit Finish | TIN |
Decimal Equivalent | 0.122047 |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENCO #2 Phillips Bit, 2 Pieces, 1/4" Shank, PK2 (EA0300)
- PROTO Combination Wrench, Metric, 55mm Size (J1255M)
- WIDIA Square Turning Insert, Square, 3/8 in, SCMT, 1/32 in, Carbide (SCMT3252MU WK20CT)
- SATA SAE Combination Ratcheting Wrench Set, 7 (ST09023SJ)
- NACHI Jobber Length HSS Drill W/ Black Oxide - 6.30mm (0004763)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 5.7mm (0047150)
- NACHI Aqua EX Flat Bottom Jobber - 4.6mm (0720911)
- NACHI Aqua REVO Drill Regular - 11.7mm (0773135)
- NACHI Jobber Length HSS Drill - #40 (0545298)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - #46 (1060097)
- DRILL AMERICA #31 Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO31)
- Nachi Jobber Length Drill Bits