Shop All Jobber Length Drill Bits
Nachi
Jobber Length HSS TiN Coated Drill - 31/64in
Mfr # 1086616
Zoro # G110404306
product price: $17.79
/ea
Sold in multiples of 5 for $88.95
$88.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Drill Bit Point Angle 118
- Drill Bit Material HSS
- Drill Bit Finish BRIGHT FINISH
- Decimal Equivalent 0.484375
Product Information
- Brand Nachi
- MFR # 1086616
- Zoro # G110404306
- Country of Origin Singapore
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 5.875 |
Flute Length | 4.375 |
Size-Diameter | 0.484375 |
Shank size | 0.484375 |
Details
Item | HSS Jobber Drill Bit |
Shank Type | Straight Shank |
Drill Bit Point Angle | 118 |
Drill Bit Material | HSS |
Drill Bit Finish | BRIGHT FINISH |
Decimal Equivalent | 0.484375 |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Crank/Cam Seal Service Kit (7196)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 8.00mm (45319)
- SUPERIOR ELECTRIC Skil HD77 / Bosch 1677M Aftermarket Circular Saw Replacement Blade Bolt replaces 2610000050 (S77-26)
- WESTWARD Combination Wrench, Metric, 12mm Size (36A293)
- NACHI Jobber Length HSS Drill W/ Black Oxide - 0.95mm (0062286)
- NACHI Aqua REVO Drill Regular - 17/32 (1548489)
- NACHI SG-ESR Jobber Length Drill - 12.6mm (0722886)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - #34 (1060211)
- NACHI Jobber Length HSS Drill W/ Black Oxide - 9/64in (0011481)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 5/32in (1060350)
- CLE-LINE 135° Aircraft Extension Drill Cle-Line 1803 Steam Oxide HSS RHS/RHC #7 (C23667)
- Nachi Jobber Length Drill Bits